Black UV Stabilized Nylon Cable Ties - 6", 18 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won’t stretch or slide.
  • Temperature range -40° to 185°F.
    Free Offer
    FREE CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-14034 6" .10" 18 lbs. 1,000 $26 $25 $24 $23  ADD
DIMENSIONS:
  • Length (Actual): 6.3"
  • Max Bundle Diameter: 1.6"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
FEATURES:
  • Weather resistant
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 cm6"
WIDTH3 mm.10"
TENSILE STRENGTH8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 08:05:35 AM; USWEB5