Removable Laser Labels - Fluorescent Yellow, 2 58 x 1"

Color code and label your folders, binders and diskettes.
  • Clean removal.
  • Use in hospitals, schools, warehouses.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5+
S-14074Y 5/8 x 1" 30 3,000 $48 $43  ADD
AVERY EQUIVALENT:
  • 6479
  • Avery® is a registered trademark of Avery Dennison.
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Acrylic
TEMPERATURE:
  • Performance: -4° to 248° F
COMPATIBILITY: 
  • Recommended for laser printers only.
  • May not adhere to corrugated boxes made from recycled material.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
W x H7 x 3 cm2 5/8 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:28:19 PM; USWEB27