Uline Gold Self-Seal Padded Mailers #0 Skid Lot - 6 x 10"

Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • No tear-seam tab opener.
  • Self-seal bags - Adhesive strip secures bags instantly.
  • Dispose alongside all other paper products in recycle bin.
No tear-seam tab opener.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
CASES/
SKID
PRICE PER CASE IN STOCK
SHIPS TODAY
S-1412S 6 x 10" 7/8 x 3/4" 0 250 26 18 $60  ADD
MATERIAL:
  • Outer Paper: 70 lb
  • Padding: Macerated Newsprint
SHELF LIFE:
  • 2 years from date of manufacture.
RECYCLING:
  • Recycled Content:
    • Outer/Inner Paper & Padding: 100% recycled fibers
    • Post-consumer: 20%
  • Recycling facilities for this product may not exist in all areas. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L15 x 25 cm6 x 10"
INSIDE W x L15 x 22 cm5 7/8 x 8 3/4"
WEIGHT/CASE12 kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 11:17:30 PM; USWEB27