Assortment Pack Tissue Paper Sheets - 20 x 30", Pastels

Create beautiful packages all year long.
  • Gift grade sheets.
  • Includes 5 pastel colors.
MODEL
NO.
DESCRIPTION SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3+
S-14170 Pastels 20 x 30" 10 lb. 480 $49 $47  ADD
MATERIAL:
  • pH Level: Neutral
RECYCLING:
  • Recycled Content:
    • Post-industrial: 60%
    • Post-consumer: 10%
PACKAGING:
  • Sheets are folded and poly wrapped.
  • Bundle is separated by color.
COLOR:
  • Colors may rub off on white items such as T-shirts & hats.
  • Color is dye based and has no PMS #.
SPECIFICATIONS:
  • Not sulfur free
  • Not acid free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE51 x 76 cm20 x 30"
BASIS WEIGHT15 GSM10 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:50:19 AM; USWEB30