Ninja® Max Cut Resistant Gloves - Small

Dyneema® with bi-polymer coating for metal fabrication.
  • Protects hands without sacrificing comfort.
  • Excellent cut and snag resistance.
  • Breathable back.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
BOX
PRICE PER PAIR SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 1 3 12+
S-14320S Ninja® Max A3 5 12 Pair $23 $22 $21  ADD
APPEARANCE:
  • Overedge Color: Yellow
THICKNESS:
  • 10 gauge
MATERIAL:
  • Cuff contains natural rubber latex.
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut Level: A3
    • Abrasion Level: 5
MODEL NUMBER:
  • MCR Safety: N9676G
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 07:29:46 PM; USWEB26