Burlap Roll - 20" x 100 yds

Recommended for landscaping.
  • Extended length for large-scale landscaping projects.
  • Burlap absorbs moisture while allowing airflow. 10 oz. natural fibers.
  • Biodegradable.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-14513 20" x 100 yds. Landscaping 28 $102 $95 $86  ADD
DIMENSIONS:
  • Roll Diameter: 12"
MATERIAL:
  • 100% Virgin natural jute fiber
  • Untreated
  • May shed.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
W x L51 cm x 91 M20" x 100 yds.
WEIGHT/ROLL13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 05:49:25 AM; USWEB9