24 x 32" Jumbo Slider Zip Bags - XXL

Humongous bags. Use for seasonal storage.
  • Flexible - Store where rigid containers and boxes won't fit.
  • Die-cut handle for easy transport.
  • Slider zip for easy open and close.

    Jumbo Slider Zip Bags
MODEL
NO.
SIZE
W x L
CAPACITY
(GAL.)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-14519 24 x 32" 22 3.5 24 $80 $77 $74  ADD
DIMENSIONS:
  • Bottom Gusset: 7" 
MATERIAL:
  • 100% Virgin Polyethylene
USAGE:
  • Handles are above zipper when bag is being carried.
SPECIFICATIONS: 
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
W x L61 x 81 cm24 x 32"
CAPACITY83 L22 gal.
THICKNESS89 Micron3.5 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 06:42:55 AM; USWEB9