Velcro® Brand Presentation Envelopes - 11 x 9", Blue

Organize and protect important documents and presentations.
  • Extremely durable polypropylene.
  • Water and tear resistant.
  • 1 1/4" expandable gusset.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CLOSURE
STYLE
SIZE DIMENSIONS QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-14541BLU Velcro® Letter 11 x 9" 24 2 $46 $44 $41  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Outside: 11 1/2 x 9 3/4"
APPEARANCE:
  • Transparent
THICKNESS:
  • 7.5 mil
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS28 x 23 cm11 x 9"
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 01:05:43 AM; USWEB31