12 x 15" Reclosable Bubble Bags

Protect delicate items from dust and moisture with reusable bubble bags.
  • Heavy-duty 3/16" bubble between two layers of 4 mil poly.
  • Double-track zipper for extra secure seals.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-14610 12 x 15" 50 9 $145 $138 $131 $124  ADD
SHIPS VIA UPS
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
FEATURES:
  • Opening on the width side.
RECYCLING:
  • Recycled Content: Minimum 15%
  • Not biodegradable
USAGE:
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L30 x 38 cm12 x 15"
WEIGHT/CARTON4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 11:29:19 PM; USWEB5