Square Gummed Announcement Envelopes - 5 12 x 5 12"

Invite guests to casual get-togethers or black tie events with ultra-white envelopes.
  • Fit popular-sized invitations.
  • Compatible with automated insertion equipment.
  • Moisten flap for a permanent seal.
28 LB. WHITE
MODEL
NO.
SIZE
W x L
NO. QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-14618 1/2 x 1/2" Square 500 $69 $66 $63  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart.
  • Flap: 1 5/8 x 5 1/2" (W x L) 
  • Adhesive: 5/8 x 4 1/2" (W x L)
RECYCLING:
  • Recycled Content: 30%
STYLE: 
  • Flap: Straight
  • Double side seam 
USAGE: 
  • Insertable
TERMINOLOGY:
  • Insertable: Will run through machines that inserts the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L14 x 14 cm5 1/2 x 5 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 12:49:02 AM; USWEB32