#10 Self-Seal White Business Envelopes with Double Window - 4 18 x 9 12"

Save time and effort with convenient self-seal closure.
  • #10 is the most popular size for letters and invoices.
  • Peel off adhesive paper strip and press for a permanent seal.
  • Security tint for privacy and confidentiality.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-14623 1/8 x 1/2" #10 Double Window Security Tint 500 $42 $41 $40  ADD
DIMENSIONS:
  • Top Window: 1 x 3 1/2"
    • Window Placement:
      • From Left: 1/2" 
      • From Bottom: 2 1/2"
  • Bottom Window: 1 1/8 x 4"
    • Window Placement:
      • From Left: 1/2"
      • From Bottom: 3/4" 
  • Flap: 1 1/4 x 9 1/2" (W x L)
  • Adhesive: 1/2 x 7 1/2" (W x L)
MATERIAL: 
  • Paper: White Wove
  • Window: Matte
STYLE:
  • Flap: Square
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Not laser printable
  • Not machinable 
  • Not insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 24 cm4 1/8 x 9 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 09:58:13 PM; USWEB31