Glamour Bubble Mailers - 9 x 11 12", Gold

Your customers will open this mailer. Style and protection all in one.
  • Flashy metallic on the outside.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5+
S-14660GOLD 9 x 11 1/2" 8 x 11" Small Books 100 $118 $110  ADD
COMPATIBILITY:
  • Not compatible with an 8.5 x 11" document. Use S-7787GOLD.
FEATURES: 
  • Moisture, tear and puncture resistant. 
SPECIFICATIONS:
  • USPS approved
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L23 x 29 cm9 x 11 1/2"
USABLE W x L20 x 28 cm8 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 11:37:37 PM; USWEB13