Universal Sorbent Rolls - 15" x 150', Heavy

Quickly soak up oil, water, coolants and other spills.
  • Low-lint, dimpled material is highly absorbent. 3-ply.
  • Perforated at 18".
    Free Offer
    FREE DISPENSER WITH ORDER
    OF 3 OR MORE UNIVERSAL SORBENT ROLLS.
    For Wall-Mount Dispenser, use sale code
    SP661 at checkout.
    For Mobile Floor Dispenser, use sale code
    SP660 at checkout.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-14749 15" x 150' Heavy Roll 24 gal. 1 $91 $88 $86  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 16 1/4"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
PACKAGING:
  • Comes in a box (not bagged).
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE38 cm x 46 M15" x 150'
ABSORPTION CAPACITY/CARTON91 L24 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 12:28:27 AM; USWEB5