Universal Sorbent Drum Toppers - 22" Diameter

Absorbs drips and spills when pumping liquids.
  • Low-lint, dimpled material is highly absorbent. 1-ply.
  • Pre-cut to fit 55-gallon drums. 2 bung hole cut-outs.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-14750 22" Diam. Drum Pads 6 gal. 25 $95 $92 $89  ADD
DIMENSIONS:
  • Bung Hole Cut-outs (Diameter): 
    • Large: 3"
    • Small: 1 5/8"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
PACKAGING:
  • Comes in a box (not bagged).
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE56 cm Diam.22" Diam.
ABSORPTION CAPACITY/CTN.23 L6 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 11:43:53 PM; USWEB27