Prepaid Light Bulb Recycling Box Kit - 4' Medium

Light bulb recycling made easy. Pack it up and ship it out with one quick call to FedEx.
  • Automatically ships to the nearest Veolia recycling center.
  • One price includes everything you need: box, poly liner, preprinted shipping label, transportation costs, recycling costs and a certificate of recycling.
  • Not available for sale in AK and HI.
MODEL
NO.
KIT INSIDE DIM.
L x W x H
HOLDS PRICE PER KIT IN STOCK
SHIPS TODAY
1 3+
S-14845 4' Medium
Light Bulb Box
4888" (30) T12 or (72) T8 Fluorescent Tubes
or (10) T12 or (20) T8 U-Shaped Tubes
$91 $89  ADD
CAPACITY:
  • UN/DOT Rated Weight: 34 lbs
  • Holds up to 184 T5 Fluorescent tubes (do not exceed weight capacity).
USAGE:
  • Not meant for disposal of broken, shatter resistant bulbs or ballasts.
  • Recycling Certificate:
    • Available two weeks after product is shipped for recycling.
    • Unique container number is needed for the certificate.
    • Visit Veolia Certificates
SPECIFICATIONS:
  • UN Rating: 4G/Y12.8/S
SPECIFICATIONSMETRICIMPERIAL
KIT122 cm Medium Light Bulb Box4' Medium Light Bulb Box
INSIDE LENGTH x WIDTH x HEIGHT122 x 20 x 20 cm48 x 8 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 06:31:35 AM; USWEB5