Black UV Stabilized Nylon Cable Ties - 8", 80 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won’t stretch or slide.
  • Temperature range -40° to 185°F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-14933 8" .25" 80 lbs. 100 $18 $17 $15 $14  ADD
DIMENSIONS:
  • Length (Actual): 7.95"
  • Max Bundle Diameter: 2.2"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
FEATURES:
  • Weather resistant
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH20 cm8"
WIDTH6 mm.25"
TENSILE STRENGTH36 kg80 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 08:05:33 AM; USWEB5