Mailing Labels - Frosty White Paper, 1 12"

Seal gift boxes, envelopes or tab mailings.
  • Keeps envelopes shut when mailing, yet opens with the flick of a finger.
  • Works with Automatic Label Dispenser.

    1.5 in. Labels
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 25+
S-14952 1/2" 5,000 $47 $41 $38  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 7/8"
  • Space Between Labels: 1/8"
COMPATIBILITY:
  • Not compatible with H-994 dispenser.
FEATURES:
  • USPS allowable  for mailings.
USAGE:
  • Backing has a narrow bar sensor.
THICKNESS:
  • 2 mil
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -65° to 200° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
SIZE4 cm1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:08:27 AM; USWEB25