Uline Deluxe Polyolefin Shrink Film Roll - 75 gauge, 12" x 3,500'

CENTERFOLD

Uline's top polyolefin shrink! Compare performance with the best films available.
  • High gloss, unparalleled clarity for fantastic appearance.
  • Tough, flexible, conforms to unusually shaped or heavy items.
  • Puncture and tear resistant, stretches without breaking.
  • FDA compliant for direct food contact.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14984 75 Gauge
Centerfold
Software
DVDs, CDs
12" 3,500 28 $165 $147 $142  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 10"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks: 300° F
    • Shrinks 80% in all directions.
  • Storage: -25° to 86° F
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • Will not emit fumes when heated.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS19 Micron75 ga. Centerfold
WIDTH30 cm12"
ROLL LENGTH1067 M3,500 ft.
WEIGHT/ROLL13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:29:58 AM; USWEB9