12 x 10 x 8" 275 lb Heavy Duty Corrugated Boxes

HEAVY DUTY

Greater bursting strength than 200 lb. test boxes. Guarantee shipments arrive intact.
  • UPS recommended weight capacity up to 65 lbs.

    Single Wall Box: 3/16 in. Thick
275 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-15035 12108" $1.80 $1.70 $1.53 $1.48 $1.46 25 / 500 27 lbs.  ADD
DIMENSIONS:
  • Outside: 12 1/2 x 10 1/2 x 8 3/4" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 10 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBER BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT30 x 25 x 20 cm12 x 10 x 8"
WEIGHT/BNDL.12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 11:50:13 PM; USWEB29