13 x 10 x 2" White Tab Locking Literature Mailers

A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • 200 lb. test.
  • Clean, neat appearance for your product shipments.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-15148 13102" Envelopes $2.29 $2.09 $1.62 $1.58 50  ADD
DIMENSIONS:
  • Outside: 14 3/8 x 10 3/8 x 2 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT33 x 25 x 5 cm13 x 10 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/14/2025 08:53:43 AM; USWEB6