15 x 18" 2 Mil Colored Poly Bags - Red

Color code your products or inventory.
  • Resist dust, dirt and moisture.
  • Recommended for parts distributors, dealerships.
  • 100% virgin low-density polyethylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-15161R 15 x 18" 1,000 37 $160 $150 $144 $134  ADD
MATERIAL:
  • Sulfur free
  • Amine and Silicone free
  • Latex free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
STYLE: 
  • Open End
USAGE:
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • FDA/USDA compliant
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid free and archival safe.
  • Free of GMO's, fungicides and fumigants.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH38 x 46 cm15 x 18"
WEIGHT/CARTON17 kg37 lbs.
THICKNESS51 Micron2 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:45:32 PM; USWEB14