Uline Quick Lift Laser Labels - White, 4 x 1"

Peel and apply laser labels up to 30% faster!
  • Vertical slits expose label edges when you fold or bend.
  • Speeds up labeling for mailings and shipping.
  • Bright white, smudge-proof labels with permanent adhesive.
  • Compatible with laser and inkjet printers.
  • Laser labels have round corners.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-15185 4 x 1" 20 2,000 $33 $31 $29  ADD
AVERY EQUIVALENTS:
  • 5161, 5261, 5961, 8161, 8461
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
TEMPERATURE:
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 3 cm4 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:32:15 AM; USWEB27