2 x 3" 2 Mil Colored Reclosable Bags - Blue

Color code your products or inventory.
  • Easy to open and close.
  • Durable zipper resists splitting.
  • Resists dust, dirt and moisture.
  • Recommended for parts distributors, dealerships.
  • 100% virgin low-density polyethylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10 25+
S-15270BLU 2 x 3" 2 1,000 2 $24 $22 $20 $18  ADD
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
APPEARANCE:
  • Not opaque
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be "quick/flash frozen"
  • Not treated for printing by end-user.
  • Can be heat sealed.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • FDA compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH5 x 8 cm2 x 3"
THICKNESS51 Micron2 mil
WEIGHT/CARTON1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 01:17:21 AM; USWEB34