Stainless Steel Weight - Class 5, 2 lb

Accurately calibrate trip balances, industrial and platform scales.
  • Used in the food, beverage and pharmaceutical industries.
  • Meets ASTM Class 5 specifications.
MODEL
NO.
DESCRIPTION WEIGHT CLASS PRICE
EACH
IN STOCK
SHIPS TODAY
S-15288 Stainless Steel 2 lbs. 5 $76  ADD
DIMENSIONS:
  • Overall: 2 15/32 x 2" (H x Diam)
STATEMENT OF ACCURACY:
  • Includes nominal weight value and tolerance for respective weight class.
  • Not a legal for trade or traceable document.
  • Not included with weight. For downloadable certificate, see "Certificate" link.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:11:45 AM; USWEB29