Monarch 1136® Labels - "BEST BY", White

Quick and accurate marking. Price, date or label incoming inventory and merchandise.
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 15+
S-15300 White "Best By" 3/4 x 5/8" 1,750 14,000 $37 $35 $33  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 5/16"
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -10° F.
  • Storage/Application: 30° - 80° F
FEATURES:
  • No security slits.
QUANTITY: 
  • 8 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL1.9 x 1.6 cm3/4 x 5/8"
PARTS:
  • H-992-ROLLER Monarch 1130, 1131 & 1136 Label Gun Replacement Ink Roller
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 09:26:16 AM; USWEB13