Ansell® Sterling Nitrile Gloves - Large

EXAM GRADE

Ultimate sensitivity and dexterity.
  • Easily handle small lab instruments.
  • Textured fingertips.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) SIZE IN STOCK
SHIPS TODAY
2 10+
S-15362-L Powder-Free 3 200 $52 $50  ADD
MODEL NUMBER:
  • Ansell®: 50708
DIMENSIONS:
  • Carton: 9 1/2 x 5 x 3 1/4" (W x H x D)
THICKNESS:
  • Finger: 3.9 mil
  • Palm: 2.9 mil
MATERIAL:
  • Silicone free
SPECIFICATIONS: 
  • Meets ASTM D6319
  • Tested for use with Chemotherapy drugs as per ASTM D6978-05.
  • USP-800 Compliant
  • FDA Compliant to 21 CFR:
    • 177.2600
    • 178
    • 178.3297
SPECIFICATIONSMETRICIMPERIAL
THICKNESS76 Micron3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:24:07 PM; USWEB9