Microflex® Supreno® SE Nitrile Gloves - Powder-Free, Medium

EXAM GRADE

Superior strength and protection for wet or dry applications.
  • Interior polymer coating for easy on/off.
  • Textured fingers for added grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) SIZE IN STOCK
SHIPS TODAY
2 10+
S-15363M Powder-Free 6 100 $23 $21  ADD
DIMENSIONS:
  • Carton: 9 1/8 x 3 x 5" (W x H x D)
THICKNESS:
  • Finger: 7 mil
  • Palm: 4 mil
SPECIFICATIONS:
  • Meets ASTM D6319
  • FDA Compliant to 21 CFR 177.2600
MODEL NUMBER: 
  • Ansell®: SU-690
SPECIFICATIONSMETRICIMPERIAL
THICKNESS152 Micron6 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 11:22:16 PM; USWEB6