Men's Lab Coat - Navy, Size 40

Extra long to protect clothes against workplace dirt, dust and grime.
  • Recommended for laboratories, light industrial and food service.
  • Button front, chest pocket, 2 side pockets.
  • Durable, washable poly/cotton blend.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 5+
S-15376NB-40 Men's Lab Coat $34 $32  ADD
SIZE:
  • Alpha Size: Medium
  • Shoulder Width: 18 5/8"
  • Back Length: 41 1/2"
  • Sleeve Length: 34 1/4"
MATERIAL:
  • 80/20 Poly/Cotton blend
STYLE:
  • Hole on each side to reach pockets underneath coat.
SPECIFICATIONSMETRICIMPERIAL
SIZEMen's 40Men's 40
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 09:21:14 AM; USWEB13