Jewelry Boxes - 5 14 x 3 34 x 78", Red Gloss

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-15426 1/43/47/8" Necklace 100 $74 $72 $68  ADD
STYLE:
  • Industry Box #: 53
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
RECYCLING:
  • Recycled Content: 95%
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H13 x 10 x 2 cm5 1/4 x 3 3/4 x 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:45:14 PM; USWEB27