Jewelry Boxes - 3 12 x 3 12 x 2", Kraft

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-15429 1/21/22" Wider Bracelet 100 $70 $67 $64  ADD
STYLE:
  • Industry Box #: 34
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
RECYCLING:
  • Recycled Content: 95%
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H9 x 9 x 5 cm3 1/2 x 3 1/2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 08:42:33 AM; USWEB8