Uline Poly Strapping - 12" x .017" x 11,400', Black

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Embossed surface.

    16 x 6" core
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR APPLICATION LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-1550 1/2" .017" 300 lbs. 11,400' Black Individual
Cartons
23 $107 $102 $98 $93  ADD
USAGE:
  • UV stabilized for 1 year.
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -20° to 320° F
  • Cannot store long term below 32° F.
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
COLOR:
  • No performance difference between black, yellow or white.
SPECIFICATIONSMETRICIMPERIAL
LENGTH3475 M11,400'
BREAKING STRENGTH2,069 kPa300 lbs.
THICKNESS432 Microns.017"
WEIGHT/COIL10 kg23 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 04:32:34 AM; USWEB27