Blue Recycling Trash Liner - 12-16 Gallon

LINEAR LOW DENSITY

Easily separate, identify and dispose of recycling materials.
  • For cans, paper and plastic.
  • Resists punctures and tears.
  • Star seal bottom. Flat packed in carton.
MODEL
NO.
SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-15507 24 x 33" 12-16 Gallon 1.0 250 $50 $48  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
NOT INCLUDED:
  • Twist ties
FEATURES:
  • Transparent
RECYCLING:
  • Recycled Content: 0%
  • Not biodegradable
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT61 x 84 cm24 x 33"
CAPACITY45-60 L12-16 gal.
THICKNESS25 Microns1.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 01:27:18 AM; USWEB9