Uline Industrial Trash Liners - 6-7 Gallon, 1.5 Mil, Black

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star seal bottom.
  • BLACK: Hides bag contents.
MODEL
NO.
DIM.
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-15535 24 x 23" 6-7
Gallon
1.5 Heavy 250 14 $48 $46 $44  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 180° F
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
NOT INCLUDED:
  • Plastic twist ties
RECYCLING:
  • Recycled Content: 0%
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT61 x 58 cm24 x 23"
CAPACITY23-26 L6-7 gal.
THICKNESS38 Microns1.5 mil
WEIGHT/CARTON6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:31:56 PM; USWEB9