High Gloss Shipping Labels - "This End Up", 2 x 4"

Quality high gloss, attractive red labels - guaranteed to stand out.
  • Pressure-sensitive, easy to use.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-15561 This End Up 2 x 4" 500 $31 $28 $25 $22 $20  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 10 cm2 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:31:01 PM; USWEB31