Class 3 Deluxe Hi-Vis Safety Vest - Orange, L/XL

Class 3 Reflective – High Risk Environments

360° visibility in dark, hazardous conditions.
  • Contrasting reflective stripes on sleeves, shoulders and chest.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-15570O-L Deluxe Hi-Vis Safety Vest $26 $24 $22  ADD
Meets ANSI/ISEA 107-2015
Ships from Uline IL
DIMENSIONS:
  • Pocket: 7.5 x 8.3"
SIZE:
  • Chest: 44 - 52"
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 05:57:00 AM; USWEB25