Uline Blue Industrial Nitrile Gloves in a Bucket - 6 Mil, Large

Portable, economical and convenient. Holds 5 times more gloves than a carton. Stackable, square container.
  • Cover keeps gloves clean, dry and undamaged.
  • Superior comfort. For packing stations and janitorial work.
  • Latex and allergy-free. Powder-free.
  • Puncture and abrasion resistant.
  • FDA compliant.
  • Refill Bags available.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION COLOR MIL GLOVES/
BUCKET
PRICE PER BUCKET SIZE IN STOCK
SHIPS TODAY
1 2+
S-15590L Bucket Blue 6 500 $90 $85  ADD
THICKNESS:
  • Finger: 6.7 mil
  • Palm: 4.3 mil
FEATURES:
  • Textured fingertips
SPECIFICATIONS: 
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS152 Micron6 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 12:57:13 AM; USWEB13