Clear Straight-Sided Glass Jars - 2 oz, Gold Metal Cap

Sleek, clear jar for food storage. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-15846M-GLD 2 oz. 5/8" 53/400 24 $1.20 $1.10  ADD
DIMENSIONS:
  • Height with Cap: 2"
  • Cap:
    • Diameter: 2 1/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 190° F
COMPATIBILITY: 
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER41 mm1 5/8"
PARTS:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
  • S-18068B Ribbed Polypropylene Caps Bulk Pack - 53/400, White
  • S-18101 Steel Caps - 53/400, White
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
  • S-21969B Ribbed Polypropylene Caps Bulk Pack - 53/400, Black
  • S-22990 Steel Caps - 53/400, Black
  • S-25219 Steel Caps - 53/400, Gold
  • S-25219B Steel Caps Bulk Pack - 53/400, Gold
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 06:03:16 AM; USWEB34