Clear Straight-Sided Glass Jars - 6 oz, Gold Metal Cap

Sleek, clear jar for food storage. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-15847M-GLD 6 oz. 1/8" 63/400 24 $1.30 $1.20  ADD
DIMENSIONS:
  • Height with Cap: 3 3/16"
  • Cap:
    • Diameter: 2 5/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 190° F
COMPATIBILITY: 
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE177 ml6 oz.
OPENING DIAMETER54 mm2 1/8"
PARTS:
  • S-18012 Ribbed Polypropylene Caps - 63/400, White
  • S-18012B Ribbed Polypropylene Caps Bulk Pack - 63/400, White
  • S-18019 Steel Caps - 63/400, White
  • S-18091 Ribbed Polypropylene Caps - 63/400, Black
  • S-18091B Ribbed Polypropylene Caps Bulk Pack - 63/400, Black
  • S-22992 Steel Caps - 63/400, Black
  • S-25221 Steel Caps - 63/400, Gold
  • S-25221B Steel Caps Bulk Pack - 63/400, Gold
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 08:49:34 PM; USWEB13