3M 3900 Duct Tape - 2" x 60 yds, Yellow

General maintenance. Wrap, seal and protect.
  • Tears easily. Non-stick roll sides stay clean for less waste.
  • Resists moisture and temperatures to 200°F.
  • Polyethylene film over cloth backing with rubber adhesive.
  • UL 723 approved.
  • 22 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-15993Y 2" x 60 yds. 7.7 24 $21.85 $21.10 $20.35 $19.60 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS196 Microns7.7 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:24:50 PM; USWEB25