3M 9832+ Double-Sided Film Tape - 1" x 60 yds

Excellent for woodworking. Bonds particleboard, plywood, vinyl, foil and felt.
  • For refacing cabinets, wood veneer, mounting drawer fronts and card holders, and laminating foam.
  • Resists temperatures to 150ºF.
  • Clear polyester film with solvent-free acrylic adhesive and poly-coated kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-16144 1" x 60 yds. 4.8 3" 36 $30 $29 $28  ADD
DIMENSIONS:
  • Roll Diameter: 5 7/8"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Performance:
    • Short term (Minutes, Hours): Up to 250° F
    • Long term (Days, Weeks): Up to 150° F
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS122 Microns4.8 mil
CORE SIZE8 cm3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
12/17/2024 10:47:50 PM; USWEB29