#9 Gummed V-Flap White Business Envelopes with Double Window - 3 78 x 8 78"

Large selection for your everyday mailing needs.
  • A traditional, professional look.
  • Security tint for privacy and confidentiality.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-16147 7/8 x 7/8" #9 Double Window Security Tint 500 $39 $38 $37  ADD
DIMENSIONS:
  • Top Window: 1 1/8 x 3 1/2"
    • Window Placement:
      • From Left: 3/8" 
      • From Bottom: 2" 
  • Bottom Window: 1 x 4"
    • Window Placement:
      • From Left: 3/8" 
      • From Bottom: 1/2" 
  • Adhesive Width: 1/2"
MATERIAL: 
  • Paper: White Wove
  • Window: Poly
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Seams: Diagonal 
USAGE:
  • Not laser printable
  • Machinable 
  • Insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH10 x 23 cm3 7/8 x 8 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:44:32 PM; USWEB11