Acrylic Ballot Box with Lock - Black, 10 x 10 x 10"

Use for employee suggestions, contests, raffles or elections.
  • Black acrylic ballot box with lock and header. Maintains privacy.

    Measurement Guide
MODEL
NO.
DESCRIPTION BOX SIZE
L x W x H
HEADER
SIZE
QTY./
CTN.
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-16324 With Lock 101010" 1/2 x 11" 1 $158 $154 $151  ADD
DIMENSIONS:
  • Slot: 5 3/4 x 1/2"
FEATURES:
  • Opens from the rear.
  • Header/back wall slides into slots at the back.
  • Header has a slit to insert paper.
  • Lock: Keyed alike
INCLUDES:
  • (2) keys
SPECIFICATIONSMETRICIMPERIAL
BOX LENGTH x WIDTH x HEIGHT25 x 25 x 25 cm10 x 10 x 10"
HEADER SIZE24 x 28 cm9 1/2 x 11"
PARTS:
  • S-16323KEY Keys for Acrylic Ballot Boxes with Locks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:40:38 AM; USWEB33