Uline Polyester Strapping - 12" x .025" x 2,900', Black

16 x 3" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (2 COILS PER CTN.) IN STOCK
SHIPS TODAY
2 4 6+
S-1654 1/2" .025 775 lbs. 2,900' Black 21 $85 $81 $68 coils ADD
SOLD IN CARTON QUANTITIES
TEMPERATURE:
  • -20° to 490° F
  • Cannot store long term below 32° F.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
RECYCLING:
  • Recycled Content: 100%
COLOR:
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
LENGTH884 M2,900'
BREAKING STRENGTH5,344 kPa775 lbs.
THICKNESS635 Microns.025"
WEIGHT/COIL10 kg21 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 08:15:47 AM; USWEB9