Uline Polyester Strapping - 58" x .020" x 2,850', Black

16 x 3" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (2 COILS PER CTN.) IN STOCK
SHIPS TODAY
2 4 6+
S-1655 5/8" .020 750 lbs. 2,850' Black 21 $82 $77 $62 coils ADD
SOLD IN CARTON QUANTITIES
TEMPERATURE:
  • -20° to 490° F
  • Cannot store long term below 32° F.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
RECYCLING:
  • Recycled Content: 100%
COLOR:
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
LENGTH869 M2,850'
BREAKING STRENGTH5,171 kPa750 lbs.
THICKNESS508 Microns.020"
WEIGHT/COIL10 kg21 lbs.
WIDTH16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 04:11:43 AM; USWEB31