Extra Large Identification Ties - 9", Blue

Label unassembled parts and heavy machinery.
  • Color code inventory.
  • Self-locking ties are tamper evident.
  • Moisture resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
WRITING
AREA
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16556BLU 9" .25" 120 lbs. 2 x 3" 100 $72 $69 $66  ADD
DIMENSIONS: 
  • Length: 
    • With Tag: 11 3/4"
    • Without Tag: 9 1/4"
TEMPERATURE: 
  • -50° to 200° F 
SPECIFICATIONSMETRICIMPERIAL
LENGTH23 cm9"
WIDTH6 mm.25"
TENSILE54 kg120 lbs.
WRITING AREA5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 11:39:29 AM; USWEB7