Nylon Natural Cable Ties - 6", 120 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Locks tightly - Won't stretch or slide.
  • UL listed 6.6 nylon.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-16559 6" .30" 120 lbs. 100 $17 $15 $14 $13  ADD
DIMENSIONS:
  • Length (Actual): 5.82"
  • Max Bundle Diameter: 1.6"
TEMPERATURE:
  • Performance: -40° to 185° F
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 cm6"
WIDTH8 mm.30"
TENSILE STRENGTH54 Kg120 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:39:48 PM; USWEB5