Metal Detectable Cable Ties - 6", 40 lb

Guard against contamination in food and pharmaceutical processing.
  • Locks tightly - Won't stretch or slide.
  • Nylon ties with metal content trigger detectors.
  • UL Listed 6.6 nylon.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-16562 6" .14" 40 lbs. 100 $27 $25 $23  ADD
DIMENSIONS: 
  • Length (Actual): 5 7/8"
  • Max Bundle Diameter: 1.6" 
TEMPERATURE:
  • Performance: -40° to 185° F
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 cm6"
WIDTH4 mm.14"
TENSILE STRENGTH18 kg40 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 09:34:15 AM; USWEB8