Deluxe Velvet Pouches - 3 x 4", Red

Top of the line bags for jewelry and perfume.
  • Plush, premium velvet.
  • Double ribbon drawstring for snug closure.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16693R 3 x 4" 3/4 x 2 3/4" 100 $70 $67 $63  ADD
Ships from Uline GA, IL, PA
MATERIAL:
  • Polyester: 65%
  • Cotton: 35%
  • Inside: Non-scratch material
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L8 x 10 cm3 x 4"
USABLE DIMENSIONS7 x 7 cm2 3/4 x 2 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 06:40:41 PM; USWEB25