Deluxe Velvet Pouches - 4 x 5 12", Black

Top of the line bags for jewelry and perfume.
  • Plush, premium velvet.
  • Double ribbon drawstring for snug closure.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16694BL 4 x 1/2" 3/4 x 3 3/4" 100 $90 $86 $82  ADD
MATERIAL:
  • Polyester: 65%
  • Cotton: 35%
  • Inside: Non-scratch material
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 14 cm4 x 5 1/2"
USABLE DIMENSIONS10 x 10 cm3 3/4 x 3 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 12:01:58 PM; USWEB13