VCI Reclosable Poly Bags - 4 Mil, 12 x 18"

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Ship small to medium-sized metal gears and parts.
  • Zip top seals tight.
MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-16733 12 x 18" 250 17 $140 $135 $125  ADD
USAGE:
  • Bags must fully cover metal product.
  • Does not need to be sealed around product, but must be within 12" of the bag.
  • Not reusable.
SPECIFICATIONS:
  • Not food safe.
  • Short Term Protection:
    • Outdoors: Up to 6 months
    • Indoors: Up to 12 months
  • No UV Protection.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x LENGTH30 x 46 cm12 x 18"
WEIGHT/CARTON7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:53:24 AM; USWEB13